Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Slovenia
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
2-(1-(4-Chlorophenyl)vinyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% mix TBC as stabilizer 1 * 0,1 g
Catalog # AMBDA298541-100MG
Supplier:
AMBEED
Expand image
2-(1-(4-Chlorophenyl)vinyl)-4,4,5,5-tetramethyl-1,3,2-dioxaborolane,98% mix TBC as stabilizer 1 * 0,1 g
Catalog # AMBDA298541-100MG
Supplier:
AMBEED
Frequently Bought Together
Acetonitrile, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
n-Heptane, anhydrous 99+%
Supplier: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
Supplier: PanReac AppliChem
TERT. BUTANOL FOR HPLC 99,5% 1 * 1 L
Supplier: Merck
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific