0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Slovenia
ContactUsLinkComponent
1-Bromo-4-iodobenzene,98% 1 * 25 g
AMBDA147399-25G
:
AMBEED
1-Bromo-4-iodobenzene,98% 1 * 25 g
AMBDA147399-25G
:
AMBEED
Frequently Bought Together
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
Dimethyl sulphoxide 99.8+% for HPLC
: Thermo Fisher Scientific
Iodomethane 99% stabilised
: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
: VWR Chemicals
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Dichloromethane, anhydrous ≥99.7% stabilised
: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific