Methyl 3-bromobenzoate,97% 1 * 5 g
Catalog # AMBDA296997-5G
Supplier: AMBEED
Frequently Bought Together
Methanol ≥99.9%, HiPerSolv CHROMANORM® for UHPLC-MS
Supplier: VWR Chemicals
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Dichloromethane 99.8+% stabilised for analysis
Supplier: Thermo Fisher Scientific
1-Butanol NF
Supplier: Spectrum Chemical
Nitromethane 96% for spectroscopy
Supplier: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Benzyl alcohol, extra dry 98+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrahydrofuran ≥99.9% (by GC) for UV and IR spectrophotometry, for HPLC
Supplier: PanReac AppliChem
n-Octane, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone ACS
Supplier: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem