0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Slovenia
ContactUsLinkComponent
Methyl 5-chloro-1H-pyrrole-2-carboxylate,95% 1 * 0,1 g
AMBDA1013401-100MG
:
AMBEED
Methyl 5-chloro-1H-pyrrole-2-carboxylate,95% 1 * 0,1 g
AMBDA1013401-100MG
:
AMBEED
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals
Hydrochloric acid ≥36.5% ≥99.999% (metals basis)
: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Petroleum spirit, 60…80 °C
: Thermo Fisher Scientific
n-Octane ≥98%
: Thermo Fisher Scientific
1,2-Dichloroethane 99.8% for HPLC
: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
: Thermo Fisher Scientific
Toluene ≥99.5%, BAKER ANALYZED® ACS, J.T.Baker®
: Avantor