2-(5,5-Dimethyl-1,3-dioxan-2-yl)-2-methylpropan-1-ol,95% 1 * 0,25 g
Catalog # AMBDA1015109-250MG
Supplier: AMBEED
2-(5,5-Dimethyl-1,3-dioxan-2-yl)-2-methylpropan-1-ol,95% 1 * 0,25 g
Catalog # AMBDA1015109-250MG
Supplier: AMBEED
Frequently Bought Together
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
Supplier: Thermo Fisher Scientific
n-Pentane, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone ACS
Supplier: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Water, pure, demineralised
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific
Toluene ≥99.5%, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Ethanol absolute Ph. Eur., J.T.Baker®
Supplier: Avantor