ChemFluor FEP Tubing, 5/8" ID x 11/16" OD; 50 ft/Pk
Catalog # MFLX96001-42
Supplier: Avantor Fluid Handling
CE certificate
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant.
Temperature range:–454 to 400 °F (–270 to 205 °C
Sterilize:With autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:17,5 mm (0,6875")
- Tubing int.Ø:16 mm (0,625")
- Wall thickness:0,8 mm
- Max. pressure:2,7 bar (39 psi)
- Max. temperature:204 °C (400 °F)
- Colour:Transparent
- Description:Transfer Tubing, FEP, 5/8" ID x 11/16" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–270 °C (–454 °F)
- Warranty:6 Months
- Working pressure:2,7 bar (39 psi)
- Clarity:Translucent
- Tubing material:FEP
- Pk:50 Feet
Frequently Bought Together