Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Heating circulators, MAGIO™ MS and MX series

Heating circulators, MAGIO™ MS and MX series

20... 300 °C, 3 kW, 19 - 26 L, 390×620×480 mm, 21.4 kg
Catalog # 461-1426
Supplier:   JULABO GmbH
Heating circulators, MAGIO™ MS and MX series
Catalog # 461-1426
Supplier:  JULABO GmbH
Heating circulators, MAGIO™ MS and MX series
Heating circulators, MAGIO™ MS and MX series

20... 300 °C, 3 kW, 19 - 26 L, 390×620×480 mm, 21.4 kg

Price
5 580,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The MAGIO™ series of heating circulators operate with a working temperature range of 20 to +300 °C and heating capacity of up to 3 kW. With their powerful pressure/suction pump the MAGIO™ units are ideal for external temperature applications. An extensive range of accessories and excellent dynamics mean that the MAGIO™ circulators can be modularly and individually adapted to applications.

  • Integrated programmer allows temperature time profiles to be run
  • Stainless steel wetted parts mean units are ideal for demanding external applications
  • Automatic shut off in the event of high temperature or low liquid level to avoid any potential damage
  • Bright, easy to read display
  • Bath tanks have high quality thermal insulation to save energy and a built in drain tap
  • Powerful, continuously adjustable pressure/suction pump

The high resolution, modern colour TFT touch display has a multi-lingual user interface and shows all important information at a glance. Three large, predefined main screens clearly display data and graphics with various application priorities. All display functions are easy to operate with a fingertip.

Modern interfaces make remote control easy and practical data management possible as well as allowing integration into process structures. All MAGIO™ units have integrated PT100 connection, USB interface, RS232 and Ethernet. Analogue interfaces are available as optional accessories.

Max. flow rate / max. pressure:
31 L/min, 0,92 bar (pressure), 0,4 bar (suction)

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 20.

Specifications
  • Heating capacity:
    3 kW
  • Temperature Range:
    20... 300 °C
  • Weight:
    21.4 kg
  • Capacity:
    19 - 26 L
  • W×D×H:
    390×620×480 mm