Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Micro laboratory balances, Cubis® II MCA

Micro laboratory balances, Cubis® II MCA

Chamber height: 33 mm, MCA3.6P-2S00-F, 1,1 / 2,1 / 3,1 g, 0,001 / 0,002 / 0,005 mg, Ø 30 mm, 0,0005 mg, 0,004 mg, 5 s, 340×139×129 mm
Catalog # SARBMCA3.6P2S00-F
Supplier:   Sartorius Balances
Micro laboratory balances, Cubis® II MCA
Catalog # SARBMCA3.6P2S00-F
Supplier:  Sartorius Balances
Micro laboratory balances, Cubis® II MCA

Chamber height: 33 mm, MCA3.6P-2S00-F, 1,1 / 2,1 / 3,1 g, 0,001 / 0,002 / 0,005 mg, Ø 30 mm, 0,0005 mg, 0,004 mg, 5 s, 340×139×129 mm

Price
26 680,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Cubis® II MCA micro balances with advanced user interface offer readability of 1 μg and a maximum capacity between 3,1 and 10,1 g. Used to determine the exact weight of very small sample quantities.

  • Modular premium balances with thousands of hardware and software configurations and adaptable software
  • Seamless connectivity
  • Long-term flexibility
  • Submission-ready data
  • Governance through user management
  • Integration of SOPs
  • Intuitive applications
  • Status center notifications

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis® II balance series of modular premium laboratory balances from Sartorius.

All weighing modules of the Cubis® II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

These MCA models with Advanced User Interface have a high resolution colour touch screen plus holders for ergonomic sample handling and automatic motorised levelling. The balances feature innovative draft shield technology, gesture sensor and climate monitoring. With complete traceability the balances help achieve 21 CFR Part 11 and EU Annex 11 compliance.

Ordering information: There are different optional software packages, each contains applications or functions to enhance and customise the balance for the users’ workflows. The all inclusive QApps package (denoted by QP99) includes all four of these packages: Pharma; Advanced Applications; Utilities and Connectivity.

Specifications
  • Model:
    MCA3.6P-2S00-F
  • Pan/Platform Size:
    Ø 30 mm
  • Description:
    Chamber height: 33 mm
  • Dimensions:
    340×139×129 mm
  • Seq:
    02
  • Stabilisation time:
    5 s
  • Readability:
    0,001 / 0,002 / 0,005 mg
  • Weighing cap.:
    1,1 / 2,1 / 3,1 g
  • Repeatability:
    0,0005 mg
  • Linearity:
    0,004 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.