Labels for BBP3x printers, type B-7569
Pre-cut label tape for printing, B-7569, B30-25-7569-YL, Vinyl, Permanent acrylic, Yellow, BBP3x, 101×152 mm, 175 labels/box
Catalog # BRDY120934
Supplier: Brady
Jump to:
Product Details & Documents
B-7569 vinyl is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Up to three years outdoor use
- Temperature range from –20 to +75 °C
Documents
Specifications
- Printer model:BBP3x
- Type:B-7569
- Colour:Yellow
- Description:Pre-cut label tape for printing
- Dimensions:101×152 mm
- Material:Vinyl
- Seq:34
- Model:B30-25-7569-YL
- Packed:175 labels/box
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



