Labels for BBP3x printers, type B-7569
Label printer tape, B-7569, B30C-1125-7569-GN, Vinyl, Permanent acrylic, Thermal transfer, Green, BBP3x, 29 mm×30 m
Catalog # BRDY120909
Supplier: Brady
Jump to:
Product Details & Documents
B-7569 vinyl is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Up to three years outdoor use
- Temperature range from –20 to +75 °C
Documents
Specifications
- Printer model:BBP3x
- Printing method:Thermal transfer
- Type:B-7569
- Colour:Green
- Description:Label printer tape
- Dimensions:29 mm×30 m
- Material:Vinyl
- Seq:09
- Model:B30C-1125-7569-GN
- Adhesive:Permanent acrylic



