Labels for BBP3x printers, type B-7569
Pre-cut label tape for printing, B-7569, B30-219-7569-WT, Vinyl, Permanent acrylic, White, BBP3x, 57×98 mm, 250 labels/box
BRDY120933
: Brady
B-7569 vinyl is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Up to three years outdoor use
- Temperature range from –20 to +75 °C
- Printer model:BBP3x
- Type:B-7569
- Colour:White
- Description:Pre-cut label tape for printing
- Dimensions:57×98 mm
- Material:Vinyl
- Seq:32
- Model:B30-219-7569-WT
- Packed:250 labels/box
- Adhesive:Permanent acrylic



