Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class A, blue markings

200 ml, 14/23, 210 ± 5 mm, 0,150 ± ml
Catalog # HIRS2820385
Supplier:   HIRSCHMANN
Volumetric flasks, class A, blue markings
Catalog # HIRS2820385
Supplier:  HIRSCHMANN
Volumetric flasks, class A, blue markings
Volumetric flasks, class A, blue markings

200 ml, 14/23, 210 ± 5 mm, 0,150 ± ml

Price
56,10 €
Log in for availability
1 * 2 items
Product Details & Documents

DURAN®, borosilicate glass, without stopper, conformity certified (DE-M marking).

  • Blue enamelled indelible markings resistant to acids and alkalis
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

*Wide neck

 : DIN EN ISO 1042

Specifications
  • NS:
    14/23
  • Capacity:
    200 ml
  • Height:
    210 ± 5 mm
  • Seq:
    24
  • Tolerance:
    0,150 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.