Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Volumetric flasks, class A, blue markings

Volumetric flasks, class A, blue markings

10 ml, 7/16, 90 ± 5 mm, 0,025 ± ml
Catalog # HIRS2820360
Supplier:   HIRSCHMANN
Volumetric flasks, class A, blue markings
Catalog # HIRS2820360
Supplier:  HIRSCHMANN
Volumetric flasks, class A, blue markings
Volumetric flasks, class A, blue markings

10 ml, 7/16, 90 ± 5 mm, 0,025 ± ml

Price
39,70 €
Log in for availability
1 * 2 items
Product Details & Documents

DURAN®, borosilicate glass, without stopper, conformity certified (DE-M marking).

  • Blue enamelled indelible markings resistant to acids and alkalis
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

*Wide neck

Certifications: DIN EN ISO 1042

Specifications
  • NS:
    7/16
  • Capacity:
    10 ml
  • Height:
    90 ± 5 mm
  • Seq:
    05
  • Tolerance:
    0,025 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.