Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class A, blue markings

100 ml, 12/21, 170 ± 5 mm, 0,100 ± ml
Catalog # HIRS2820380
Supplier:   HIRSCHMANN
Volumetric flasks, class A, blue markings
Catalog # HIRS2820380
Supplier:  HIRSCHMANN
Volumetric flasks, class A, blue markings
Volumetric flasks, class A, blue markings

100 ml, 12/21, 170 ± 5 mm, 0,100 ± ml

Price
49,20 €
Log in for availability
1 * 2 items
Product Details & Documents

DURAN®, borosilicate glass, without stopper, conformity certified (DE-M marking).

  • Blue enamelled indelible markings resistant to acids and alkalis
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

*Wide neck

Certifications: DIN EN ISO 1042

Specifications
  • NS:
    12/21
  • Capacity:
    100 ml
  • Height:
    170 ± 5 mm
  • Seq:
    20
  • Tolerance:
    0,100 ± ml