Order Entry
Slovenia
Orders LinkContactUsLinkComponent
VWR® Erlenmeyer Flasks, with Standard Ground Joint

VWR® Erlenmeyer Flasks, with Standard Ground Joint

250 ml, 140 mm, 85 mm, 24/29 NS
Catalog # 201-1370
Supplier:   VWR Collection
VWR® Erlenmeyer Flasks, with Standard Ground Joint
Catalog # 201-1370
Supplier:  VWR Collection
VWR® Erlenmeyer Flasks, with Standard Ground Joint
VWR® Erlenmeyer Flasks, with Standard Ground Joint

250 ml, 140 mm, 85 mm, 24/29 NS

Price
22,70 €
Log in for availability
1 * 2 items
Product Details & Documents

Borosilicate 3.3 glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Good value alternative for a wide range of laboratory applications. Volume graduations and labelling area.

DIN 12387

Certifications: DIN 12387

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    24/29 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    11