Labels for BBP3x printers, type B-7569
Pre-cut label tape for printing, B-7569, B30-241-7569-YL, Vinyl, Permanent acrylic, Yellow, BBP3x, 57×75 mm
Catalog # BRDY120935
Supplier: Brady
Jump to:
Product Details & Documents
B-7569 vinyl is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Up to three years outdoor use
- Temperature range from –20 to +75 °C
Documents
Specifications
- Printer model:BBP3x
- Type:B-7569
- Colour:Yellow
- Description:Pre-cut label tape for printing
- Dimensions:57×75 mm
- Material:Vinyl
- Seq:31
- Model:B30-241-7569-YL
- Adhesive:Permanent acrylic



