Handheld digital microscopes, Dino-Lite Special Light, fluorescence
EM: 570 nm LP
Product Details & Documents
These fluorescence microscopes are considered to be the world’s smallest fluorescence microscopes. Compared to the traditional fluorescence microscopes with the band-pass type of emission filters, the Dino-Lites long-pass emission filters provide visibility and sensitivity over a larger range of fluorescence wavelengths.
- Visualise fluorescence from 400 nm to 620 nm
- High speed USB 2.0 output
- Exchangeable caps provide more flexibility
- Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)
Automatic Magnification Reading (AMR): AMR displays the current magnification on screen with the included software for Windows or Mac OS. The magnification can also be automatically stored with the captured picture, making it especially useful for applications when reading the magnification is unfeasible or difficult.
: Supplied with carrying pouch and software (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)).
Specifications
- Magnification:20 - 220×
- Model:AM4115T-YFGW
- Resolution:1,3 MP
- Wavelength:EX: 525 nm + white
EM: 570 nm LP - Description:Fluorescence microscope, Edge
- Illumination:7 FL + 1 white
- Type:Fluorophores: Cy3, TRITC
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal armSturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm630-2517Log in for availability1 * 1 items - 340,00 €
Product Information
- Catalog #AvailabilityPrice
- Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion batteryWi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery630-2923Log in for availability1 * 1 items - 329,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EXTabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EXIDCPRK-06A150×220×270 mmLog in for availability1 * 1 items - 252,00 €
Product Information
- Catalog #AvailabilityPrice
- Foot pedal, enables users to take a picture with their footFoot pedal, enables users to take a picture with their foot630-1821Log in for availability1 * 1 items - 63,30 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



