Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Filter paper for special applications

Filter paper for special applications

389 F, 125 mm
Catalog # BINZ146169
Supplier:   Ahlstrom
Filter paper for special applications
Catalog # BINZ146169
Supplier:  Ahlstrom
Filter paper for special applications
Filter paper for special applications

389 F, 125 mm

Price
73,80 €
Log in for availability
1 * 100 items
Product Details & Documents

These filter papers for suitable for special applications.

Grade 11: Plain, hardened.
Grade 389F: Plain, for determination of fat in foodstuffs.

Grade 480: Plain, phase separation paper, hydrophobic silicone-impregnated paper.

Grade 918: Black filter paper, stained with a sulfur colouring to reveal the particles of bright colour, detection of fluorine or silicon and mycelium in cultivated mushrooms.

Grade 470: Plain, kieselguhr (diatomite) paper for fine turbidity.

Grade 69/K: Plain, activated carbon, used in laboratory: clarification and brightening of dull and dark urines, for polarimetric sugar determination and industry: filtration of galvanic baths and clarification of colored liquids.

Specifications
  • Grade:
    389 F
  • Seq:
    27
  • Size:
    125 mm