Erlenmeyer flasks, disposable, with vented screw cap, Corning®
5000 ml
Supplier: Corning
Erlenmeyer flasks, disposable, with vented screw cap, Corning®
Catalog # CORN11501
Supplier: Corning
Jump to:
Product Details & Documents
PC, with PP vented screw cap, plain or baffled bottom.
- Molded-in graduations for accuracy
- Large vent cap for continuous gas exchange while ensuring sterility and preventing leakage
- Sterility Assurance Level (SAL) of 10⁻⁶
- Nonpyrogenic and RNase-/DNase-free
These Erlenmeyer flasks are designed to help scale-up suspension culture with space efficiency in mind. The flasks are sterile and ready-to-use, ideal for shaker culture applications, and storage. Autoclavable once at 121 °C for 20 minutes. Repeated autoclaving weakens the flask and is not recommended. Vent cap is not autoclavable.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Capacity:5000 ml
- Seq:01
- Cat. No.:CORN11501
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Closure, PP, orange, sterile, cap Ø 100 mm, 0,2 μm Vent, for 5 L Erlenmeyer flaskClosure, PP, orange, sterile, cap Ø 100 mm, 0,2 μm Vent, for 5 L Erlenmeyer flaskCORN11500Log in for availability1 * 4 items - 704,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



