Labels for BBP3x printers, type B-7569
Label printer tape, B-7569, B30C-2250-7569-GN, Vinyl, Permanent acrylic, Thermal transfer, Green, BBP3x, 57 mm×30 m
Catalog # BRDY120910
Supplier: Brady
Jump to:
Product Details & Documents
B-7569 vinyl is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Up to three years outdoor use
- Temperature range from –20 to +75 °C
Specifications
- Printer model:BBP3x
- Printing method:Thermal transfer
- Type:B-7569
- Colour:Green
- Description:Label printer tape
- Dimensions:57 mm×30 m
- Material:Vinyl
- Seq:16
- Model:B30C-2250-7569-GN
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



