Single channel pipettes, fixed volume
10 µl, ±1,0 %, ±1,0 %, Orange
Catalog # MODU561013
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
This miniature fixed volume pipette is specially designed for use with Diagnostic Kits. At a length of 130 mm it is the ideal size for blood collecting.
- Two step plunger operation
- Tip cone designed to accept most VITREX® capillary tubes
- Fully autoclavable at 121 °C and 15 psi
- Colour-coded for easy identification
- Each pipette is individually calibrated as per the ISO 8655 standard
Specifications
- Colour code:Orange
- Volume:10 µl
- Seq:02
- Accuracy:±1,0 %
- Imprecision:±1,0 %



