Membrane filters with grid
White with green grid and high flow rate, 139, 0,45 µm, 50 mm
Catalog # 515-0240
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Specifications
- Ø:50 mm
- Pore size:0,45 µm
- Type:139
- Description:White with green grid and high flow rate
- Seq:30
- Thickness:115 - 145 µm
- Cat. No.:515-0240
- Max. temperature:130 °C
- Water flow rate:100 ml/min (1 bar)



