Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Filter paper for special applications

Filter paper for special applications

480, 125 mm
Catalog # BINZ146336
Supplier:   Ahlstrom
Filter paper for special applications
Catalog # BINZ146336
Supplier:  Ahlstrom
Filter paper for special applications
Filter paper for special applications

480, 125 mm

Price
84,80 €
Log in for availability
1 * 100 items
Product Details & Documents

These filter papers for suitable for special applications.

Grade 11: Plain, hardened.
Grade 389F: Plain, for determination of fat in foodstuffs.

Grade 480: Plain, phase separation paper, hydrophobic silicone-impregnated paper.

Grade 918: Black filter paper, stained with a sulfur colouring to reveal the particles of bright colour, detection of fluorine or silicon and mycelium in cultivated mushrooms.

Grade 470: Plain, kieselguhr (diatomite) paper for fine turbidity.

Grade 69/K: Plain, activated carbon, used in laboratory: clarification and brightening of dull and dark urines, for polarimetric sugar determination and industry: filtration of galvanic baths and clarification of colored liquids.

Specifications
  • Grade:
    480
  • Seq:
    32
  • Size:
    125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.