VWR® VisiScope® 254, Upright Microscopes
Upright microscope, BL254, Binocular
Catalog # 630-1928
Supplier: VWR Collection
Jump to:
Product Details & Documents
These upright microscopes are ideal for use in universities and routine laboratories.
- Die-cast frame with high stability
- N-plan objectives (160 mm or IOS)
- Fixed Koehler illumination for crisp images
- LED illumination with adjustable intensity; constant pure-white colour temperature (6300 K)
- Optical components treated to prevent the formation of moulds and fungi
Certifications: Objectives conform to DIN standards.
Strict controls on materials and production processes optimised through the procedures established by the ISO 9001:2008 quality system.
Delivery information: Supplied ready to use with eyepieces, objectives and multi-plug external power supply.
Specifications
- Model:BL254
- Description:Upright microscope
- Seq:001
- Type:Binocular
- Focusing system:Coaxial coarse and fine knobs
- Cat. No.:630-1928
- Head:30° inclined, 360° rotating
- Observation method:Brightfield
- Condenser:Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
- Nosepiece:Quadruple
- Objectives:(IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
- W×D×H:235×290×370 mm
- Illumination:LED (white, 3,6 W)
- Stage:150×139 mm (movement: 75×33 mm), rackless
- Eyepieces:WF 10×/20 mm
- Weight:6,5 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Polarising set (filters only)
Product Information
- Catalog #AvailabilityPrice
- Rotating table for polarising set (for models with 150×139 mm rackless stage)Rotating table for polarising set (for models with 150×139 mm rackless stage)630-2011Log in for availability1 * 1 items - 80,00 €
Product Information
- Catalog #AvailabilityPrice
- Cleaning kit (for models SZBL360, SZTL360, SZB360 OH, SZT360 OH, SZBL360-Plus, SZTL360-Plus, SZB360, SZT360)Cleaning kit (for models SZBL360, SZTL360, SZB360 OH, SZT360 OH, SZBL360-Plus, SZTL360-Plus, SZB360, SZT360)630-2081Log in for availability1 * 1 items - 32,10 €
Product Information
- Catalog #AvailabilityPrice
- Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)630-1650Log in for availability1 * 1 items - 63,70 €
Product Information
- Catalog #AvailabilityPrice
- Photo adapter for APS-C and Full Frame Reflex camerasPhoto adapter for APS-C and Full Frame Reflex cameras630-1645Log in for availability1 * 1 items - 291,00 €
Product Information
- Catalog #AvailabilityPrice
- C-mount projection lens, 0,5×
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



