Laboratory coats, polyester/cotton, 2852
Dark blue, XS, 100 cm
Catalog # 113-7978
Supplier: Portwest
Jump to:
Product Details & Documents
Standard V-necked coats, made of Fortis Plus fabric consisting of 65% polyester and 35% cotton.
- Concealed stud front
- Back vent
- Breast pocket, two lower patch pockets
- Excellent dye retention and fully pre-shrunk
Weight: 245 g/m²
Specifications
- Clothing Size:XS
- Colour:Dark blue
- Length:100 cm
- Seq:11
- Cat. No.:113-7978
- Sleeve or leg length:Long
- Garment application:General Purpose|Medical|Laboratory|Clinical|Industrial
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



