Laboratory coats, polyester/cotton, 2852
Dark blue, XL, 100 cm
113-7655
: Portwest
Standard V-necked coats, made of Fortis Plus fabric consisting of 65% polyester and 35% cotton.
- Concealed stud front
- Back vent
- Breast pocket, two lower patch pockets
- Excellent dye retention and fully pre-shrunk
Weight: 245 g/m²
- Clothing Size:XL
- Colour:Dark blue
- Length:100 cm
- Seq:15
- Cat. No.:113-7655
- Sleeve or leg length:Long
- Garment application:General Purpose|Medical|Laboratory|Clinical|Industrial
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²



