Jaw crushers, BB 50
Product Details & Documents
The BB 50 is a robust and powerful forced feed crusher that has been specifically designed for rapid but gentle, bench-top sample preparation of hard, brittle and hard-ductile materials in batches. The dust-tight, laboratory instrument is suitable for applications including constructional materials, mineralogy, metallurgy, ceramics and environmental analysis. A convenient operating keypad with digital display and a memory function for gap width setting, facilitates reproducible operation.
- Final fineness down to 0,5 mm *
- Breaking jaws and wearing plates available in five materials including for grinding without heavy metal contamination
- Wear compensation with zero-point adjustment
- Fold-back hopper and crusher arm can be removed without using tools for easy cleaning
- Adjustable speed allows adaptation to sample characteristics
* Depending on feed material and instrument configurations/settings
Ordering information: Supplied with breaking jaws and wearing plates as detailed in the article description.
Caution: * Depending on feed material and instrument configurations/settings
Specifications
- Description:BB 50 with zirconium oxide breaking jaws and zirconium oxide wearing plates
- Seq:04
- Gap width setting:0 - 11 mm
- Max. sample volume:3000 ml
- Material feed size:<40 mm*
- Collecting receptacle:3 L
- Power supply:200 - 240 V, 50/60 Hz
- Weight:~79 kg
- Cat. No.:412-0218
- Power consumption:1100 W
- Speed range:550 - 950 min⁻¹
- Model:BB 50
- Drive:3 phase asynchronous motor
- W×D×H:420×560×460 mm
- Final fineness:Down to 0,5 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, stainless steel, 1 pairWearing plates, stainless steel, 1 pairRETS22.711.0015Log in for availability1 * 1 items - 857,00 €
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, tungsten carbide, 1 pairWearing plates, tungsten carbide, 1 pairRETS22.711.0016Log in for availability1 * 1 items - 4 960,00 €
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, zirconium oxide, 1 pairWearing plates, zirconium oxide, 1 pairRETS22.711.0017Log in for availability1 * 1 items - 6 320,00 €
Product Information
- Catalog #AvailabilityPrice
- V-belt
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, steel 1.0344, 1 pair
Product Information
- Catalog #AvailabilityPrice
- Cover lid for collecting receptacle
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, manganese steel, 1 pairSpare breaking jaws, manganese steel, 1 pairRETS22.048.0014Log in for availability1 * 1 items - 1 340,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, tungsten carbide, 1 pairSpare breaking jaws, tungsten carbide, 1 pairRETS22.048.0010Log in for availability1 * 1 items - 3 670,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, zirconium oxide, 1 pairSpare breaking jaws, zirconium oxide, 1 pairRETS22.048.0011Log in for availability1 * 1 items - 4 960,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, stainless steel, 1 pairSpare breaking jaws, stainless steel, 1 pairRETS22.048.0012Log in for availability1 * 1 PAIR - 2 080,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



