Jaw crushers, BB 50
BB 50 with steel 1.1750 breaking jaws and steel 1.0344 wearing plates
Catalog # 412-0219
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
The BB 50 is a robust and powerful forced feed crusher that has been specifically designed for rapid but gentle, bench-top sample preparation of hard, brittle and hard-ductile materials in batches. The dust-tight, laboratory instrument is suitable for applications including constructional materials, mineralogy, metallurgy, ceramics and environmental analysis. A convenient operating keypad with digital display and a memory function for gap width setting, facilitates reproducible operation.
- Final fineness down to 0,5 mm *
- Breaking jaws and wearing plates available in five materials including for grinding without heavy metal contamination
- Wear compensation with zero-point adjustment
- Fold-back hopper and crusher arm can be removed without using tools for easy cleaning
- Adjustable speed allows adaptation to sample characteristics
* Depending on feed material and instrument configurations/settings
: Supplied with breaking jaws and wearing plates as detailed in the article description.
: * Depending on feed material and instrument configurations/settings
Specifications
- Description:BB 50 with steel 1.1750 breaking jaws and steel 1.0344 wearing plates
- Seq:05
- Gap width setting:0 - 11 mm
- Max. sample volume:3000 ml
- Material feed size:<40 mm*
- Collecting receptacle:3 L
- Power supply:200 - 240 V, 50/60 Hz
- Weight:~79 kg
- Cat. No.:412-0219
- Power consumption:1100 W
- Speed range:550 - 950 min⁻¹
- Model:BB 50
- Drive:3 phase asynchronous motor
- W×D×H:420×560×460 mm
- Final fineness:Down to 0,5 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, stainless steel, 1 pairWearing plates, stainless steel, 1 pairRETS22.711.0015Log in for availability1 * 1 items - 857,00 €
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, tungsten carbide, 1 pairWearing plates, tungsten carbide, 1 pairRETS22.711.0016Log in for availability1 * 1 items - 4 960,00 €
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, zirconium oxide, 1 pairWearing plates, zirconium oxide, 1 pairRETS22.711.0017Log in for availability1 * 1 items - 6 320,00 €
Product Information
- Catalog #AvailabilityPrice
- V-belt
Product Information
- Catalog #AvailabilityPrice
- Wearing plates, steel 1.0344, 1 pair
Product Information
- Catalog #AvailabilityPrice
- Cover lid for collecting receptacle
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, manganese steel, 1 pairSpare breaking jaws, manganese steel, 1 pairRETS22.048.0014Log in for availability1 * 1 items - 1 340,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, tungsten carbide, 1 pairSpare breaking jaws, tungsten carbide, 1 pairRETS22.048.0010Log in for availability1 * 1 items - 3 670,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, zirconium oxide, 1 pairSpare breaking jaws, zirconium oxide, 1 pairRETS22.048.0011Log in for availability1 * 1 items - 4 960,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare breaking jaws, stainless steel, 1 pairSpare breaking jaws, stainless steel, 1 pairRETS22.048.0012Log in for availability1 * 1 PAIR - 2 080,00 €



