Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

Analytical HPLC columns, SunFire™ C18

C18 column, C18, 100 Å, 3,5 µm, 3,00 mm, 150 mm
Catalog # WATE186002544
Supplier:   WATERS
Analytical HPLC columns, SunFire™ C18
Catalog # WATE186002544
Supplier:  WATERS
Analytical HPLC columns, SunFire™ C18

C18 column, C18, 100 Å, 3,5 µm, 3,00 mm, 150 mm

Price
1 550,00 €
Log in for availability
1 * 1 items
Product Details & Documents

SunFire™ columns provide symmetrical peak shapes for improved resolution. With new bonding and endcapping technologies, they offer great efficiency for acid, neutral, and basic compounds at low and intermediate pH ranges. They are compatible with mass spectrometry applications, providing sharp peaks, high sensitivity, large peak capacities and very low bleed.

Specifications
  • Ø int.:
    3,00 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    100 Å
  • Description:
    C18 column
  • Length:
    150 mm
  • Seq:
    04
  • Phase:
    C18