Work socks, EMSEN
Black, Regular, 43 - 46
113-08295
Super-comfortable socks with thick padding at the most important weight-bearing zones in the toe, ball and heel area.
- 80% natural fibers
- Optimal foot climate due to high cotton content
Fabric: 80% cotton/ 12% polyamide/ 8% elasthane
Colour: Black
- Garment fit:Regular
- Shoe size:43 - 46
- Colour:Black
- Seq:02
- Cat. No.:113-08295
- Model:BW90
- Fabric:80% cotton, 12% polyamide and 8% elasthane
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



