Work socks, EMSEN
Black, Regular, 39 - 42
Catalog # 113-08294
Supplier: FELDTMANN HELMUT
Jump to:
Product Details & Documents
Super-comfortable socks with thick padding at the most important weight-bearing zones in the toe, ball and heel area.
- 80% natural fibers
- Optimal foot climate due to high cotton content
Fabric: 80% cotton/ 12% polyamide/ 8% elasthane
Colour: Black
Specifications
- Garment fit:Regular
- Shoe size:39 - 42
- Colour:Black
- Seq:01
- Cat. No.:113-08294
- Model:BW90
- Fabric:80% cotton, 12% polyamide and 8% elasthane



