Pipette tips
Standard, 0,5 - 350 µl, -, 54 mm, Orange, Bulk
Catalog # 613-4140
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Sartorius Tip 350 µl, FlexiBulk pack 1 * 960 items Catalog #613-3888
Product 613-3888 is a replacement for 613-4140 but varies by Brand, Packaging or Quantity.
Sartorius Tip 350 µl, FlexiBulk pack 1 * 960 items Catalog #613-3888
Product 613-3888 is a replacement for 613-4140 but varies by Brand, Packaging or Quantity.
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:Orange
- Packed:Bulk
- Sterile:-
- Volume:0,5 - 350 µl
- Length:54 mm
- Seq:15
- Tip style:Standard
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



