Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Test sieves, 100×40 mm

Test sieves, 100×40 mm

100 mm, 40 mm, 0,400 mm
Catalog # ENDE100SIW.040
Supplier:   ENDECOTTS
Test sieves, 100×40 mm
Catalog # ENDE100SIW.040
Supplier:  ENDECOTTS
Test sieves, 100×40 mm

100 mm, 40 mm, 0,400 mm

Price
328,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

Certifications: ISO3310-1:2000, BS410-1:2000

Delivery information: Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

Specifications
  • Ø:
    100 mm
  • Mesh size:
    0,400 mm
  • Height:
    40 mm
  • Seq:
    15
Accessories

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Double ended sieve brush
    Double ended sieve brush
    ENDEZSXSB-DEND2
    — mm
    Nylon
    Log in for availability
    1 * 1 items - 42,30 €