Control seal, close-it tape
Control seals, Aluminium/paper, White, 150 mm×50 m, On roll
Catalog # 312-0090
Supplier: BURKLE
Jump to:
Product Details & Documents
Standard close-it and close-it food & pharma control seals are also available on a continuous roll. This offers the flexibility to provide a small length of tape to seal a small hole or to mark a specific point. Alternatively, longer pieces can be used to repair a long tear quickly, reliably and easily. With its extremely strong adhesive strength, close-it tapes adhere to a range of different surfaces, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.
- Customisable
- White with tear-off lines
- Available in the classic close-it design, as well as close-it tape food & pharma, with a food-compatible adhesive
- Can be labelled with permanent ink providing a gas-proof seal
Documents
BURK5303-2019_TDS_EN
Datasheet
BURK5303-xxxx
Images 360
Specifications
- Colour:White
- Description:Control seals
- Dimensions:150 mm×50 m
- Material:Aluminium/paper
- Packed:On roll
- Cat. No.:312-0090
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



