Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Control seal, close-it tape

Control seal, close-it tape

Control seals, Aluminium/paper, White, 95 mm×50 m, On roll
Catalog # 312-0089
Supplier:   BURKLE
Control seal, close-it tape
Catalog # 312-0089
Supplier:  BURKLE
Control seal, close-it tape
Control seal, close-it tape

Control seals, Aluminium/paper, White, 95 mm×50 m, On roll

Price
66,20 €
Log in for availability
1 * 1 Roll
Product Details & Documents

Standard close-it and close-it food & pharma control seals are also available on a continuous roll. This offers the flexibility to provide a small length of tape to seal a small hole or to mark a specific point. Alternatively, longer pieces can be used to repair a long tear quickly, reliably and easily. With its extremely strong adhesive strength, close-it tapes adhere to a range of different surfaces, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.

  • Customisable
  • White with tear-off lines
  • Available in the classic close-it design, as well as close-it tape food & pharma, with a food-compatible adhesive
  • Can be labelled with permanent ink providing a gas-proof seal

Documents

Specifications
  • Colour:
    White
  • Description:
    Control seals
  • Dimensions:
    95 mm×50 m
  • Material:
    Aluminium/paper
  • Packed:
    On roll
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.