Drying ovens, Heratherm® General protocol series
OMS60 General Protocol drying oven
Catalog # 466-0264
Supplier: Thermo Fisher Scientific
Drying ovens, Heratherm® General protocol series
Catalog # 466-0264
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Heating and drying ovens with stainless steel chambers, which are designed for routine applications. Units with natural convection are ideal for gentle drying and heating, to protect delicate samples. Units with forced convection are suitable for faster drying and heating, and superior temperature uniformity.
- Automatic over-temperature alarm system
- Built-in timer
- Large, easy to read vacuum fluorescent display and microprocessor-controlled, touch-button operation
- Doors can be opened over 180° to allow easy access to the interior
- OGS - exhaust vent can be used as access port for an external temperature sensor
: Supplied with two shelves and standard RS232 data interface. Range of accessories and factory fitted options such as access ports are available on request; please contact your local Avantor sales office for further details.
Specifications
- Description:OMS60 General Protocol drying oven
- Seq:004
- Temperature fluctuation (time):@ 150 °C: ±0,3 °C
- Max. load per shelf:25 kg
- Shelves supplied (max.):2 (13)
- Temperature variation (spatial):±2,8 °C @ 150 °C
- Ext. W×D×H:530×565×720 mm
- Weight:42 kg
- Cat. No.:466-0264
- Convection type:Forced convection
- Int. W×D×H:354×368×508 mm
- Power consumption:1400 W
- Capacity:66 L
- Model:OMS60
- Temperature range:50…250 °C
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- SERW2210.1101.01Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Each - 587,00 €
- SERW2210.7000.01Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - 4 460,00 €
- SERW2210.0900.01Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Each - 431,00 €
- SERW2210.0100.01Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - 552,00 €
- SERW2210.7100.01Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - 4 460,00 €



