Filtration capsules, Sartofluor®
Product Details & Documents
Sartofluor® MidiCaps® and Capsules are self contained, ready to use, sterile filter units for sterilising grade filtration in the pharmaceutical and biotechnology industry. Their unique hydrophobic PTFE membrane is ideally suited for particle removal and sterilising grade filtration of gases and for filtration of highly aggressive liquids like solvents, acids and bases.
- Easy to use
- Flexible and cost saving
- Excellent flow rates for gases and liquids at low differential pressure
PTFE membrane; support fleece, core and end caps: PP; O-rings: EPDM; housing: PP; filling bell: PC
Sartofluor® MidiCaps and capsules are designed, developed and manufactured in accordance with a ISO 9001 certified Quality Management System. A Validation Guide is available for compliance with regulatory requirements.
Certificates
Search by Lot NumberSpecifications
- Filtration area:500 cm²
- Pore size:0,2 µm
- Type:Sartofluor Size 7
- Seq:06
- Inlet/outlet:SO (1 ¹/₂ '' Triclamp/Hose barb)
- Cat. No.:SARP5185307T7-SO-A
- Max. pressure:5 bar @ 20 °C
- Ø×L:77×115 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



