Bath fluids
Thermal H335, 30...335 °C, 212 °C, 184 °C, Light yellow, 10 l
Catalog # 461-0475
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Thermal H350 bath liquid, 5L,+50 to 350°C temp range 1 * 5 L Catalog #461-3102
Product 461-3102 is similar to 461-0475 but manufacturer and specifications may vary.
Product Details & Documents
Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.
- Low toxicity and almost odourless
- High stability and good thermal conductivity
- Low viscosity and low corrosiveness
Documents
Specifications
Specifications
- Pk:10 l
- Colour:Light yellow
- Fire point:212 °C
- Flash point:184 °C
- Temperature range:30...335 °C
- Type:Thermal H335
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



