Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Polycarbonate erlenmeyer flasks with screw caps, Corning®

Polycarbonate erlenmeyer flasks with screw caps, Corning®

Baffled, 125 ml, 25 ml, 26 mm, Vented cap
Catalog # 734-4201
Supplier:   Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Catalog # 734-4201
Supplier:  Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Polycarbonate erlenmeyer flasks with screw caps, Corning®

Baffled, 125 ml, 25 ml, 26 mm, Vented cap

Price
611,00 €
Log in for availability
1 * 50 items
Product Details & Documents

PC, optically clear.

  • Baffled or plain bottom options in all sizes (125 ml to 3 L)
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged and radiation sterilised for ease of use
  • Certified non-pyrogenic

Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.

 : This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Specifications
  • Closure type:
    Vented cap
  • Graduation Interval:
    25 ml
  • Capacity:
    125 ml
  • Description:
    Baffled
  • Seq:
    02
  • Neck Ø ext.:
    26 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    CORN431682
    Log in for availability
    1 * 24 items - 359,00 €