Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Digital polarimeter, AP-300

Digital polarimeter, AP-300

Quartz control plate (8°)
Catalog # 635-0500
Supplier:   Atago
Digital polarimeter, AP-300
Catalog # 635-0500
Supplier:  Atago
Digital polarimeter, AP-300
Digital polarimeter, AP-300

Quartz control plate (8°)

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

AP-300 with automatic temperature compensation (ATC) for sugar factories.

  • Password function to identify operators and protect data
  • Built-in International Sugar Scale (ISS)
  • Manual calibration with quartz control plates

Temperature control is not necessary for users who have temperature controlled working environments or are able to benefit from the temperature compensation funtionality.

The Pharmaceutical packages include a GMP and GLP compliant quartz control plate for calibration and a digital printer DP-AD (regular paper) for data recording.

Certifications: ICUMSA compliant - FDA 21 CFR Part 11 software.

Delivery information: Supplied with 100 mm and 200 mm observation tubes.

Specifications
  • Description:
    Quartz control plate (8°)
  • Seq:
    201
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Quartz control plate (34°)
    Quartz control plate (34°)
    635-0502
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Quartz control plate (8°)
    Quartz control plate (8°)
    635-0500
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Quartz control plate (17°)
    Quartz control plate (17°)
    635-0501
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Jacketed flow tube 50 mm
    Jacketed flow tube 50 mm
    ATAGRE-72036
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Jacketed flow tube 200 mm
    Jacketed flow tube 200 mm
    ATAGRE-72035
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Sample chamber cover
    Sample chamber cover
    ATAGRE-76015
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Inner lid for flow tube 200 mm
    Inner lid for flow tube 200 mm
    ATAGRE-76017
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Small volume flow tube without jacket, 10 mm
    Small volume flow tube without jacket, 10 mm
    ATAGRE-72042
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Flow tube without jacket, 200 mm with funnel
    Flow tube without jacket, 200 mm with funnel
    ATAGRE-72038
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Flow tube without jacket, 100 mm with funnel
    Flow tube without jacket, 100 mm with funnel
    ATAGRE-72037
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Jacketed flow tube 200 mm with funnel
    Jacketed flow tube 200 mm with funnel
    ATAGRE-72032
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Inner lid for flow tube 100 mm
    Inner lid for flow tube 100 mm
    ATAGRE-76016
    Log in for availability
    1 * 1 items