Sample tubes, PS, flat base, without caps, Corning® Gosselin™
50 ml, 95 mm, 28,7 mm, Clear, non sterile
Catalog # GOSSFLY50-01
Supplier: Corning
Sample tubes, PS, flat base, without caps, Corning® Gosselin™
Catalog # GOSSFLY50-01
Supplier: Corning
Jump to:
Product Details & Documents
PS tubes are suitable for a broad range of applications.
Specifications
- Ext.Ø:28,7 mm
- Type:non sterile
- Capacity:50 ml
- Colour:Clear
- Length:95 mm
- Seq:02
- Cat. No.:GOSSFLY50-01
- Environmental certification:RECs, ISO 14001 - Borre
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



