Analytical HPLC columns, SunFire™ C18
C18 guard column, Guard column, C18, 100 Å, 3,5 µm, 2,10 mm, 10 mm
Catalog # WATE186002530
Supplier: WATERS
Jump to:
Product Details & Documents
SunFire™ columns provide symmetrical peak shapes for improved resolution. With new bonding and endcapping technologies, they offer great efficiency for acid, neutral, and basic compounds at low and intermediate pH ranges. They are compatible with mass spectrometry applications, providing sharp peaks, high sensitivity, large peak capacities and very low bleed.
Specifications
- Column Format:Guard column
- Ø int.:2,10 mm
- Particle Size:3,5 µm
- Pore size:100 Å
- Description:C18 guard column
- Length:10 mm
- Seq:09
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



