Transfer pipettes
3,5 ml, 30 - 45 µl, 156 mm, 0,25 ml, +, 10 per bag
Catalog # SARS86.1172.010_U
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Graduat.pasteur pipets 5 ml sterile /10 1 * 500 items Catalog #612-1687
Product 612-1687 is a replacement for SARS86.1172.010_U but varies by Brand, Packaging or Quantity.
3.5ml Bulb Transfer Pipettes (Sterile) 1ml with 0.25ml Graduations - 10 per Bag 1 * 1.200 items Catalog #SARS86.1172.010
Product SARS86.1172.010 is a replacement for SARS86.1172.010_U but varies by Brand, Packaging or Quantity.
Product Details & Documents
LDPE, disposable.
- No risk of injury or infection from broken glass
- Disposable: No carry over or cross contamination
- Can be heat-sealed for sample storage and transport
- Environmentally neutral, ensuring non-toxic disposal
Specifications
- Packed:10 per bag
- Sterile:+
- Capacity:3,5 ml
- Length:156 mm
- Seq:11
- Drop vol.:30 - 45 µl
- Graduation:0,25 ml



