Erlenmeyer flasks with standard ground joints, amber
250 ml, Amber, 85 mm, 29/32 NS
Catalog # 201-0929
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN® borosilicate glass, brown.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Coloured brown to protect light-sensitive substances. Volume graduations and labelling area.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:85 mm
- Socket size:29/32 NS
- Capacity:250 ml
- Colour:Amber
- Seq:09



