Reaction vessels, cylindrical
500 ml, flange NW 100, 138 mm, 220 mm, 100 mm
Catalog # WITG0.995.500
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With flat bottom, jacketed, flange with groove and draining valve.
Specifications
- Ext.Ø:138 mm
- Ø int.:100 mm
- With:flange NW 100
- Capacity:500 ml
- Height:220 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



