Reaction vessels, cylindrical
2000 ml, flange NW 100, 138 mm, 380 mm, 100 mm
Catalog # WITG0.996.002
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With flat bottom, jacketed, flange with groove and draining valve.
Specifications
- Ext.Ø:138 mm
- Ø int.:100 mm
- With:flange NW 100
- Capacity:2000 ml
- Height:380 mm



