Reaction vessels, cylindrical
1000 ml, flange NW 100, 138 mm, 250 mm, 100 mm
Catalog # WITG0.996.001
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With flat bottom, jacketed, flange with groove and draining valve.
Specifications
- Ext.Ø:138 mm
- Ø int.:100 mm
- With:flange NW 100
- Capacity:1000 ml
- Height:250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



