Circulators, NE4 series, Clifton
NE4-14P, RT* +5...99 °C, ±0,1 °C, 1,25 kW, 14 L, 219×298×150 mm, 361×332×170 mm, 11 kg
Catalog # 462-0044
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
These circulating water baths are available in two ranges for circulating just water up to 99 °C or oil up to 130 °C. Operating temperatures below ambient can be achieved using an optional refrigerated dip cooler. Units have touch pad controls with easy wipe clean fronts which are chemical resistant and splash proof.
- Powerful circulation pump, provides a constant flow
- Convenient ‘push-fit and lock' fittings on both inlet and outlet ports for secure external water circulation
- Control options, single point temperature control or process control with two temperatures and a time setting
- Automatic setting alarms for protecting bath contents, audible and visual indication
- Anti-bacterial paint finish that actively inhibits bacterial growth
Maximum pump capacity: 10 L/min, 147 mbar
*RT = Ambient
Ordering information: Supplied with a stainless steel mounting bridge and removable stainless steel shelf, but without racks or lids (lids are recommended when working above 60 °C or below ambient). Optional dip cooler is required for operating at below ambient temperature. Please order required accessories separately.
Specifications
- Heating capacity:1,25 kW
- Temperature Range:RT* +5...99 °C
- Weight:11 kg
- Capacity:14 L
- Seq:02
- W×D×H:361×332×170 mm
- Bath W×D×H:219×298×150 mm
- Temp. stability:±0,1 °C
- Type:NE4-14P



