Capillary columns, Rtx®-200
Capillary, Rtx®-200, 0,25 µm, 0,53 mm, 60 m
Catalog # 568-2259
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for solvents, Freon® fluorocarbons, alcohols, ketones, silanes, glycols and drugs of abuse. Excellent confirmation column with an Rtx®-5 column for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons and chlorophenoxy herbicides.
Midpolarity phase; Crossbond® trifluoropropylmethyl polysiloxane
Temperature range: –20 °C to 340 °C
Suitable replacement for: DB-200, DB-210. Equivalent to USP G6 phase.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,53 mm
- Length:60 m
- Phase:Rtx®-200



