Capillary columns, Rtx®-200
Capillary, Rtx®-200, 0,10 µm, 0,53 mm, 15 m
Catalog # 568-2244
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for solvents, Freon® fluorocarbons, alcohols, ketones, silanes, glycols and drugs of abuse. Excellent confirmation column with an Rtx®-5 column for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons and chlorophenoxy herbicides.
Midpolarity phase; Crossbond® trifluoropropylmethyl polysiloxane
Temperature range: –20 °C to 340 °C
Suitable replacement for: DB-200, DB-210. Equivalent to USP G6 phase.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,53 mm
- Length:15 m
- Phase:Rtx®-200
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



